Zoro Homepage

18" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester

  • Mfr # R296-18

  • Zoro # G0465571


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Key Features

Length
18"
Nap
3/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R296-18
Zoro #
G0465571
UPC #
071497126788
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Paint Type
All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking

Description

Paint Roller Cover, Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing, Cover Material Lambswool and Polyester, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.