Zoro Homepage

2-1/2" Angle Sash Firm, Nylon/Polyester Bristle, Paint Brush

  • Mfr # 4174

  • Zoro # G3944738


product price: $14.29
/ea

Key Features

Brush Size
2-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Bristle Stiffness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4174
Zoro #
G3944738
UPC #
71497150059
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Bristle Stiffness
Firm

Description

Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.