Zoro Homepage

2-1/2" Angle Sash Soft, Gold CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5231-2 1/2

  • Zoro # G8818139


product price: $8.35
/ea
Sold in multiples of 6 for $50.10

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231-2 1/2
Zoro #
G8818139
UPC #
71497184313
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Brush Material
Polyester, Stainless Steel, Hardwood
Color
White & Gold (Bristle)
Features
Excellent Control & Smoothing, Firm Formulation, Soft Touch

Description

Gold Edge Chemically Tipped Polyester AS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.