
2-1/2" Angle Sash Soft, Nylon/Polyester Bristle, Paint Brush, Plastic Handle
Mfr # Q3208-2 1/2
Zoro # G0467245
product price: $8.59
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q3208-2 1/2
Zoro #
G0467245
UPC #
071497127587
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
1/2 in
Brush Length
2 7/16 in
Bristle Length
2 7/16 in
Length
2-7/16"
Overall Length
10-3/8"
Bristle Width
2 1/2 in
Handle Length
4 in
Bristle Thickness
1/2 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 2 1/2 in, Brush Length 2 7/16 in, Ferrule Material Brass Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.