Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Angle Varnish Soft, Chinex FTP Bristle, Paint Brush, Wood Handle

  • Mfr # 4415-2 1/2

  • Zoro # G3870356


product price: $16.14
/ea
Sold in multiples of 6 for $96.84

Key Features

Brush Style
Angle Varnish
Brush Size
2-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4415-2 1/2
Zoro #
G3870356
UPC #
071497170972
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"

Details

Item
Paint Brush
Brush Style
Angle Varnish
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Color
White
Brush Material
Stainless Steel, Sealed Wood
Features
Fuller, Softer Tip Exclusively From Wooster, Smooth Paint Release, Stainless Steel Ferrule, Sealed Wood Handle (4411 has a green, Shergrip handle)

Description

Chinex Ftp 2.5in Angle Varnish Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.