
2-1/2" Flat Sash Nylon/Polyester Bristle, Paint Brush, Wood Handle
Mfr # J4102-2 1/2
Zoro # G3869960
product price: $13.65
/eaSold in multiples of 6 for $81.90
Key Features
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4102-2 1/2
Zoro #
G3869960
UPC #
071497150653
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"
Details
Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Polyester / Nylon, Stainless Steel, Walnut-Finished Wood
Features
Chisel Trim, Stiff Formulation, Substantial Feel
Color
Gold/Sable (Bristle)
Description
Super/pro2.5in Nylon/poly Flt Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.