Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Angle Sash Firm, Paint Brush

  • Mfr # 5401-2 1/2

  • Zoro # G514869381


product price: $11.77
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
polyester filament
Basic Handle Material
Wood
Bristle Stiffness
Firm
Brush Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401-2 1/2
Zoro #
G514869381
UPC #
071497195111
Country of Origin
United States

Dimensions

Brush Size
2 1/2 in
Brush Thickness
5/8in
Brush Length
2 7/8 in
Overall Length
2 7/8 in
Bristle Length
2 7/8 in
Brush Width
2.5in
Bristle Thickness
5/8 in
Bristle Width
2 1/2 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
polyester filament
Basic Handle Material
Wood
Bristle Stiffness
Firm
Features
robberized grip
For Use With
All paints
Ferrule Shape
Square
Sub Brand
Grip Tech
Filament Material
Polyester
Filament Type
Polyester
Bristle Color
Green
Surface Texture
Smooth
Surface Material
Drywall, Wood
For Paint or Coating Type
All Paints
For Paint Base Type
Oil, Water
Handle Color
Beige
Handle Type
Sash

Description

Paint Brush, Brush Style Angle Sash, Filament Type Polyester, Filament Material Polyester, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 7/8 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints, Surface Material Drywall, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Color Green, Bristle Width 2 1/2 in, Brush Length 2 7/8 in, Ferrule Shape Square, Handle Color Beige, 2 7/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.