Zoro Homepage

2-1/2" Semi-Oval Angle Sash Soft, Silver CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5228-2 1/2

  • Zoro # G6501509


product price: $10.45
/ea
Sold in multiples of 6 for $62.70

Key Features

Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5228-2 1/2
Zoro #
G6501509
UPC #
71497186232
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
13/16"
Length
2-15/16"

Details

Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Color
White&Silver (Bristle)
Brush Material
Polyester, Hardwood
Features
Excellent Leveling & Smoothing Very Soft Formulation, Feather Stroke

Description

Paintbrush,2-1/2 In.,Angle Sash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.