
2-1/2" Thin Angle Sash Firm, Micro Tip Bristle, Paint Brush, Wood Handle
Mfr # 4230-2 1/2
Zoro # G3870496
product price: $14.99
/eaSold in multiples of 6 for $89.94
Key Features
Brush Style
Thin Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4230-2 1/2
Zoro #
G3870496
UPC #
071497165992
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
1/2"
Length
2-11/16"
Details
Item
Paint Brush
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paint & Coatings
Brush Material
Synthetic, Stainless Steel, Sealed Wood
For Use With
All Paints
Features
Firm, Full Formulation For Smooth Paint Flow & Increased Production
Description
Alpha 2.5in Firm Thin Angle Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.