
2-1/2" Thin Angle Sash Firm, Nylon/Polyester Bristle, Paint Brush, Wood Handle
Mfr # 4181-2 1/2
Zoro # G0077080
product price: $13.67
/eaKey Features
Brush Style
Thin Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4181-2 1/2
Zoro #
G0077080
UPC #
071497184252
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
1/2 in
Brush Length
2-11/16"
Bristle Length
2 11/16 in
Overall Length
12-41/64"
Bristle Thickness
1/2 in
Bristle Width
2 1/2 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Water, Surface Texture Medium, Smooth, Bristle Color Purple, Bristle Width 2 1/2 in, Brush Length 2-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.