Zoro Homepage

2-1/2" Thin Angle Sash Micro Tip Bristle, Paint Brush

  • Mfr # 4230

  • Zoro # G3949148


product price: $15.89
/ea

Key Features

Brush Style
Thin Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230
Zoro #
G3949148
UPC #
71497165992
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip

Description

Alpha is made with a one-of-a-kind filament blend. It offers the smoothest flow (less drag) and carries more paint at the end of the brush, so it releases evenly to the surface less effort while painting. In fact, Alpha paints up to 30% farther per dip compared to other brushes of equal size! Alpha features Micro Tip technology that delivers a finer finish than any other brush on the market today. It is designed with more fullness at the end, but still has Wooster’s cut-in ability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.