Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Varnish Firm, Nylon/Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 4176-2 1/2

  • Zoro # G3870721


product price: $16.39
/ea
Sold in multiples of 6 for $98.34

Key Features

Brush Style
Varnish
Brush Size
2-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4176-2 1/2
Zoro #
G3870721
UPC #
071497137548
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm

Description

Ultra/pro 2.5in Sable Firm Var Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.