
2-1/2" Varnish Soft, Gold CT Polyester Bristle, Paint Brush, Wood Handle
Mfr # 5232-2 1/2
Zoro # G8818358
product price: $7.59
/eaSold in multiples of 6 for $45.54
Key Features
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5232-2 1/2
Zoro #
G8818358
UPC #
71497184344
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"
Details
Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Brush Material
Polyester, Stainless Steel, Hardwood
Color
White & Gold (Bristle)
Features
Excellent Control & Smoothing, Firm Formulation, Soft Touch
Description
GoldEdge Chemically Tipped Polyester FS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.