
2", 4", 6" (Round), 1/4", 3/8", 1/2" (Flat) Artist Soft, Camel Hair Bristle, Paint Brush
Mfr # F1974
Zoro # G1563515
product price:Â $94.49
/eaKey Features
Brush Style
Artist
Brush Size
2", 4", 6" (Round), 1/4", 3/8", 1/2" (Flat)
Basic Bristle Material
Natural
Bristle Material
Camel Hair
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F1974
Zoro #
G1563515
UPC #
71497167606
Country of Origin
Taiwan, Province of China
Dimensions
Brush Size
2", 4", 6" (Round), 1/4", 3/8", 1/2" (Flat)
Details
Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Camel Hair
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Description
Paint Brush, Brush Style Artist, Brush Size 144 diff pcs, Bristle Stiffness Soft, Basic Handle Material Wood, Handle Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.