Zoro Homepage

2" Angle Sash Chinex Bristle, Paint Brush

  • Mfr # 4410

  • Zoro # G3946838


product price: $16.29
/ea

Key Features

Brush Style
Angle Sash
Brush Size
2"
Basic Bristle Material
Synthetic
Bristle Material
Chinex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410
Zoro #
G3946838
UPC #
71497170880
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Chinex

Description

Wooster Chinex FTP brushes are the best choice for fast-drying coatings. Featuring 100% DuPont Chinex synthetic bristles, no other brush offers better cleanability or durability. It outwears bristle 7 to 1. Compared to other Chinex brushes, FTP has added stiffness and a fuller, softer tip exclusively from Wooster. This increases paint release and reduces drag, so the brush pushes paint farther with cleaner edges! Whether you’re working inside or out, Chinex FTP is the brush For Today’s Paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.