Zoro Homepage

2" Angle Sash Soft, Nylon Bristle, Paint Brush, Wood Handle

  • Mfr # 4170-2

  • Zoro # G3340407


product price: $13.99
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4170-2
Zoro #
G3340407
UPC #
071497119964
Country of Origin
United States

Dimensions

Brush Size
2"
Brush Thickness
5/8 in
Brush Length
2-11/16"
Bristle Length
2 15/16 in
Length
2-11/16"
Overall Length
12-1/8"
Bristle Thickness
9/16 in
Bristle Width
2 in

Description

Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type Low Viscosity Paints, Primers, Stains, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Smooth, Application Interiors, Bristle Color Purple, Bristle Width 2 in, Brush Length 2-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.