Zoro Homepage

2" Flat Sash Black China Bristle, Paint Brush, Wood Handle

  • Mfr # 0Z12020020

  • Zoro # G3926109


product price: $11.25
/ea

Key Features

Brush Style
Flat Sash
Brush Size
2"
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0Z12020020
Zoro #
G3926109
UPC #
71497142948
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood
Brush Handle Style
Round

Description

The black China bristle and chisel constuction make this a great brush with a soft formulation and fine touch. This brush has a round rust-resistant steel ferrule and a sealed maple wood handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.