Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Angle Sash Firm, Paint Brush

  • Mfr # 5400-2

  • Zoro # G414869368


product price: $10.89
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
polyester filament
Basic Handle Material
Wood
Bristle Stiffness
Firm
Brush Length
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-2
Zoro #
G414869368
UPC #
071497195081
Country of Origin
United States

Dimensions

Brush Size
2 in
Brush Thickness
7/16in
Brush Length
2 7/16 in
Overall Length
2 7/16 in
Bristle Length
2 5/8 in
Brush Width
2in
Bristle Thickness
7/16 in
Bristle Width
2 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
polyester filament
Basic Handle Material
Wood
Bristle Stiffness
Firm
For Use With
All paints
Features
robberized grip
Ferrule Shape
Square
Handle Type
Rattail
Surface Material
Drywall, Wood
Filament Material
Polyester
Surface Texture
Smooth
Bristle Color
Green
Handle Color
Beige
Sub Brand
Grip Tech
For Paint or Coating Type
All Paints
Filament Type
Polyester
For Paint Base Type
Oil, Water

Description

Paint Brush, Brush Style Angle Sash, Filament Type Polyester, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 7/16 in, Bristle Length 2 5/8 in, Bristle Stiffness Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints, Surface Material Drywall, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Color Green, Bristle Width 2 in, Brush Length 2 7/16 in, Ferrule Shape Square, Handle Color Beige, 2 7/16 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.