Zoro Homepage

2 in Angle Sash Firm, Paint Brush

  • Mfr # 5401-2

  • Zoro # G014869393


product price: $10.45
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
polyester filament
Basic Handle Material
Wood
Bristle Stiffness
Firm
Brush Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401-2
Zoro #
G014869393
UPC #
071497195104
Country of Origin
United States

Dimensions

Brush Size
2 in
Brush Thickness
9/16in
Brush Length
2 5/8 in
Brush Width
2in
Bristle Length
2 5/8 in
Overall Length
2 5/8 in
Bristle Width
2 in
Bristle Thickness
9/16 in

Description

Paint Brush, Brush Style Angle Sash, Filament Type Polyester, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 5/8 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints, Surface Material Drywall, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Color Green, Bristle Width 2 in, Brush Length 2 5/8 in, Ferrule Shape Square, Handle Color Beige, 2 5/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.