
2" Thin Angle Sash Soft, Chinex FTP Bristle, Paint Brush, Wood Handle
Mfr # 4424-2
Zoro # G3870310
product price: $14.39
/eaSold in multiples of 6 for $86.34
Key Features
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4424-2
Zoro #
G3870310
UPC #
071497181794
Country of Origin
United States
Dimensions
Brush Size
2"
Brush Thickness
7/16"
Length
2-7/16"
Details
Item
Paint Brush
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Features
Fuller, Softer Tip Exclusively From Wooster, Smooth Paint Release, Stainless Steel Ferrule, Sealed Wood Handle (4411 has a green, Shergrip handle)
Color
White
Brush Material
Stainless Steel, Sealed Wood
Description
Chinex Ftp 2in Thin Angle Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.