Zoro Homepage

2" Thin Angle Sash Soft, Gold CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5234

  • Zoro # G3945614


product price: $9.79
/ea

Key Features

Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5234
Zoro #
G3945614
UPC #
71497184382
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Thin Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft

Description

Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.