Zoro Homepage

2.5 in. Ermine Var Brush J4104

  • Mfr # 0J41040024

  • Zoro # G510075205


product price: $14.75
/ea

Key Features

Brush Size
2-1/2"
Depth
11 in
Features
Gold nylon/sable polyester, chisel trim,Stiff formulation, substantial feel,Stainless steel ferrule,Walnut-finished wood handle .
Width
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0J41040024
Zoro #
G510075205
UPC #
71497151056
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Depth
11 in
Width
0.86 in

Details

Features
Gold nylon/sable polyester, chisel trim,Stiff formulation, substantial feel,Stainless steel ferrule,Walnut-finished wood handle .

Description

Super/Pro brushes are made with a blend of gold nylon and sable polyseter. They have a strong leveling characteristic with just enough stiffness for applying coatings outdoors. Their smooth stroke and precise control mean that their ideal for indoor use, too. Although they are formulated to perform well in latex and acrylic paints, these tools are also food choice for stains and wood sealers. A walnut-finished handlegives this product a standout and classic look. This is a varnish style, good for all large painting projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.