Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Angle Sash Extra Firm, Nylon Bristle, Paint Brush

  • Mfr # 4153

  • Zoro # G3946637


product price: $18.49
/ea

Key Features

Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Extra Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4153
Zoro #
G3946637
UPC #
71497143778
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Extra Firm

Description

The Ultra/Pro Extra-Firm are able to cut a sharp line even in hot or humid conditions. The extra-firm is a perfect choice for all thick or fast-drying paints and primers. It excels during exterior use. Made from 100% nylon and featuring an exclusive Wooster filament called NylonPlus, it paints rigidity, resists wears, and cleans much more easily than brushes that use polyester to achieve extra stiffness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.