#3 Artist Red Sable Bristle, Paint Brush, Wood Handle
Mfr # F1620 #3
Zoro # G3870137
product price: $3.79
/eaSold in multiples of 6 for $22.74
Key Features
Brush Style
Artist
Brush Size
#3
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1620 #3
Zoro #
G3870137
UPC #
071497178268
Country of Origin
United States
Dimensions
Brush Size
#3
Details
Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Handle Material
Wood
Description
Red Sable Oil Rounds,Artist Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.