
3" Flat Sash Firm, Nylon/Polyester Bristle, Paint Brush, Wood Handle
Mfr # 4175-3
Zoro # G0405688
product price: $14.29
/eaKey Features
Brush Style
Flat Sash
Brush Size
3"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4175-3
Zoro #
G0405688
UPC #
071497150561
Country of Origin
United States
Dimensions
Brush Size
3"
Brush Thickness
7/16 in
Brush Length
3-3/16"
Bristle Length
2 7/16 in
Overall Length
12-5/8"
Bristle Width
3 in
Bristle Thickness
11/16 in
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Water, Surface Texture Medium, Smooth, Bristle Color Purple, Bristle Width 3 in, Brush Length 3-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.