3 in. Supr Doo-Z Trimmer 3/8 in. R105

  • Mfr # 00R1050030

  • Zoro # G610075099


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Brush Size
3" x 3/8" Nap
Features
Shed-resistant white roller cover for all paints,F9 Acme™ 3 Inch roller frame with 4-wire cage and plastic threaded grip .
Depth
16.75 in
Width
6 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00R1050030
Zoro #
G610075099
UPC #
71497601131
Country of Origin
United States

Dimensions

Brush Size
3" x 3/8" Nap
Depth
16.75 in
Width
6 in

Details

Features
Shed-resistant white roller cover for all paints,F9 Acme™ 3 Inch roller frame with 4-wire cage and plastic threaded grip .
Number of Pieces
1

Description

Shed-resistant white roller cover for all paints. 3 in. roller frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.