Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Mini Paint Roller Cover, 3/16" Nap, Woven

  • Mfr # R148-3

  • Zoro # G2267575


product price: $5.19
/pk 2, $2.60/ea

Key Features

Length
3"
Nap
3/16"
Cover Material
Woven
Surfaces
Smooth
Paint Type
Adhesives, Latex and Oil Based Paints, Stain, Varnish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R148-3
Zoro #
G2267575
UPC #
071497145000
Country of Origin
United States

Dimensions

Length
3"
Roller Length
3"
Overall Length
3 in
Nap Size
3/16 in
Core Diameter
3/4 in

Details

Item
Mini Paint Roller Cover
Nap
3/16"
Cover Material
Woven
Surfaces
Smooth
Paint Type
Adhesives, Latex and Oil Based Paints, Stain, Varnish
Compatible Roller Frame Style
Wire
Surface Texture
Smooth
Cover Type
Mini
Surface Material
Drywall

Description

Mini Paint Rollers, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 3 in Overall Length, 3/16 in Nap Size, Surface Material Drywall, Paint Type Adhesives, Latex Paints, Oil Based Paints, Stains, Varnishes, Core Diameter 3/4 in, Cover Material Woven Fabric, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.