Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Paint Roller Cover, 1/8" Nap Nap, Foam

  • Mfr # R730

  • Zoro # G3274856


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 4 for $11.96

Key Features

Length
3"
Nap
1/8" Nap
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R730
Zoro #
G3274856
UPC #
71497120243
Country of Origin
Mexico

Dimensions

Length
3"
Roller Length
3"

Details

Item
Paint Roller Cover
Nap
1/8" Nap
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
Paint Type
enamels

Description

This cover is made of a yellow foam for a lintless finish with oil-based paints, enamels, and varnishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.