Zoro Homepage

3" Trim/Wall Soft, Synthetic Bristle, Paint Brush, Plastic Handle

  • Mfr # Q3108-3

  • Zoro # G3573011


product price: $7.19
/ea

Key Features

Brush Style
Trim/Wall
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3108-3
Zoro #
G3573011
UPC #
-
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
7/16 in
Bristle Length
2 3/16 in
Length
2-11/16"
Bristle Thickness
7/16 in

Details

Item
Paint Brush
Brush Style
Trim/Wall
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Latex
Features
Soft Brush Tips Provide a Smooth, Even Finish
For Use With
All Paints, Latex, Oil-Based
Brush Material
Synthetic, Brass-Plated Steel, Plastic
Color
Pearl-Yellow (Handle)
Filament Material
Synthetic
For Paint or Coating Type
All Paints and Coatings
For Paint Base Type
Oil, Water

Description

Paint Brush, Brush Style Flat Sash, Filament Material Synthetic, Brush Size 3 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.