Zoro Homepage

3" Varnish Extra Firm, Nylon Bristle, Paint Brush, Wood Handle

  • Mfr # 4157-3

  • Zoro # G3870828


product price: $16.69
/ea
Sold in multiples of 6 for $100.14

Key Features

Brush Style
Varnish
Brush Size
3"
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157-3
Zoro #
G3870828
UPC #
71497143884
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Extra Firm

Description

Ultra/pro 3in Extra Firm Varnish Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.