Zoro Homepage

3" Varnish Soft, Chinex FTP Bristle, Paint Brush, Wood Handle

  • Mfr # 4413-3

  • Zoro # G0285857


product price: $19.29
/ea

Key Features

Brush Style
Varnish
Brush Size
3"
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4413-3
Zoro #
G0285857
UPC #
071497170958
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
11/16 in
Brush Length
3-3/16"
Bristle Length
3 3/16 in
Length
3-3/16"
Overall Length
11-21/64"
Bristle Thickness
11/16 in
Bristle Width
3 in

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Features
Fuller, Softer Tip Exclusively From Wooster, Smooth Paint Release, Stainless Steel Ferrule, Sealed Wood Handle (4411 has a green, Shergrip handle)
Color
White
Brush Material
Stainless Steel, Sealed Wood
Filament Material
Nylon
Handle Color
Natural
Surface Texture
Medium, Rough, Smooth
Ferrule Material
Stainless Steel
For Paint or Coating Type
All Paints and Coatings
For Paint Base Type
Oil, Water
Surface Material
Brick, Concrete, Drywall, Metal, Wood
Handle Type
Beavertail
Filament Type
Synthetic

Description

Paint Brush, Brush Style Varnish, Filament Type Synthetic, Filament Material Nylon, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Width 3 in, Brush Length 3-3/16 In., Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.