Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Varnish Soft, Nylon Bristle, Paint Brush

  • Mfr # 41690030

  • Zoro # G3942726


product price: $19.29
/ea

Key Features

Brush Size
3"
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41690030
Zoro #
G3942726
UPC #
71497184061
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Bristle Stiffness
Soft

Description

The Ultra/Pro Soft brushes feature a feather-soft blend with a fine touch. Made from top-quality nylon, Ultra/Pro is designed for fine finish painting with clears, stains, and low viscosity paints or primers. The exceptional flex and softness provide superior performance in low humidity and cooler temperatures. This brush is great for interiors and 100% nylon cleans up easily after the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.