Zoro Homepage

4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric

  • Mfr # RR540

  • Zoro # G4872586


product price: $24.79
/pk 10, $2.48/ea

Key Features

Length
4-1/2"
Nap
1/2"
Cover Material
Knit Fabric
Surfaces
Semi-Rough
Paint Type
All Flat and Satin Paints, Stains, Waterproofing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR540
Zoro #
G4872586
UPC #
071497192660
Country of Origin
United States

Dimensions

Length
4-1/2"
Core Dia.
3/4 in
Roller Length
4-1/2"
Overall Length
4 1/2 in
Nap Size
1/2 in
Core Diameter
3/4 in

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Surfaces
Semi-Rough
Paint Type
All Flat and Satin Paints, Stains, Waterproofing
For Use With
Jumbo-Koter Cage Frames
Cover Type
Standard
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Waterproofing, Core Diameter 3/4 in, Cover Material Knit Fabric, For Use With Jumbo-Koter Cage Frames, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.