Zoro Homepage

4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric

  • Mfr # RR305

  • Zoro # G3279519


product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98

Key Features

Length
4-1/2"
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR305
Zoro #
G3279519
UPC #
071497144072
Country of Origin
United States

Dimensions

Length
4-1/2"
Roller Length
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat, Satin or Semigloss Paints, Stains, Waterproofing

Description

Shed-resistant, cream-colored, knit fabric blend of 50% lambswool and 50% polyester for 100% performance in all flat, satin or semi-gloss paints, stains, waterproofing. Wool provides maximum paint capacity and a smooth finish; polyester resists matting. Green double-thick polypropylene core resists water, solvents, and cracking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.