
4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # RR303-4 1/2
Zoro # G3573355
product price: $5.99
/pk 2, $3.00/eaKey Features
Length
4-1/2"
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR303-4 1/2
Zoro #
G3573355
UPC #
-
Country of Origin
United States
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Paints, Enamels, Primers, Urethanes, Epoxies
Style
Roller
Features
Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Description
4.5 Paint Roller 2/Pkg 1/2 Na, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.