4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # RR503
Zoro # G4874135
product price: $25.39
/pk 10, $2.54/eaKey Features
Length
4-1/2"
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR503
Zoro #
G4874135
UPC #
071497191816
Country of Origin
United States
Dimensions
Length
4-1/2"
Core Dia.
3/4 in
Overall Length
4 1/2 in
Roller Length
4-1/2"
Nap Size
1/2 in
Core Diameter
3/4 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Paints
For Use With
Jumbo-Koter Cage Frames
Cover Type
Standard
Surface Texture
Semi-Rough
Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Wood
Compatible Roller Frame Style
Cage
Sheen Type
High Gloss
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Metal, Wood, Paint Type Adhesives, All Paints, Enamels, Primers, Core Diameter 3/4 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type High Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.