Zoro Homepage

4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric

  • Mfr # RR313

  • Zoro # G3280124


product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90

Key Features

Length
4-1/2"
Cover Material
Fabric
Paint Type
All Paints and Enamels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR313
Zoro #
G3280124
UPC #
71497160102
Country of Origin
United States

Dimensions

Length
4-1/2"
Roller Length
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Fabric
Paint Type
All Paints and Enamels

Description

Use these minirollers in conjunction with our full-size covers for seamless results. When a smooth finish is the goal, shed-resistant Super Doo-Z is perfect for all paints, flat to gloss. For no-skip coverage and fast results, use Golden Flo with all flat or eggshell paints and stains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.