Zoro Homepage

4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric

  • Mfr # RR315

  • Zoro # G3275300


product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57

Key Features

Length
4-1/2"
Nap
3/8" Nap
Cover Material
Fabric
Surfaces
Smooth
Paint Type
Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR315
Zoro #
G3275300
UPC #
71497160126
Country of Origin
United States

Dimensions

Length
4-1/2"
Roller Length
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Fabric
Surfaces
Smooth
Paint Type
Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil)

Description

High-capacity yellow fabric for fast, no-skip coverage with all flat or eggshell paints and stains. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.