
4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # RR300
Zoro # G3275154
product price: $5.29
/pk 2, $2.65/eaSold in multiples of 2 for $10.58
Key Features
Length
4-1/2"
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR300
Zoro #
G3275154
UPC #
71497143921
Country of Origin
United States
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Details
Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based
Description
Offers exceptional capacity with all flat or satin paints, stains, and sealers. Golden yellow fabric, exclusively from Wooster, resists matting for complete coverage, smoother results. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.