
4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # RR314-4-1/2
Zoro # G2586501
product price: $5.65
/pk 2, $2.83/eaKey Features
Length
4-1/2"
Nap
5/16"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR314-4-1/2
Zoro #
G2586501
UPC #
071497168894
Country of Origin
United States
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Overall Length
4 1/2 in
Nap Size
5/16 in
Core Diameter
3/4 in
Details
Item
Mini Paint Roller Cover
Nap
5/16"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
For Use With
All Jumbo-Koter Cage Frames
Features
Microfiber Delivers a Very Uniform, Even Finish, Open, 3/4 Core Makes Cleaning Easy And Refills Cost Less, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
Sheen Type
High Sheen
Cover Type
Standard
Surface Texture
Smooth
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Masonry, Metal, Wood
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 3/4 in, Cover Material Microfiber, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type High Sheen, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.