Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber

  • Mfr # RR314

  • Zoro # G3275459


product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90

Key Features

Length
4-1/2"
Nap
5/16" Nap
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR314
Zoro #
G3275459
UPC #
71497168894
Country of Origin
United States

Dimensions

Length
4-1/2"
Roller Length
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
5/16" Nap
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints and Enamels

Description

Professional white microfiber fabric for all paints and enamels. Microfiber science delivers a very uniform, even finish - excellent for smooth surface applications. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.