4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric
Mfr # RR514
Zoro # G4873812
product price: $23.99
/pk 10, $2.40/eaKey Features
Length
4-1/2"
Nap
5/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR514
Zoro #
G4873812
UPC #
071497191861
Country of Origin
United States
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Core Dia.
3/4 in
Overall Length
4 1/2 in
Nap Size
5/16 in
Core Diameter
3/4 in
Details
Item
Mini Paint Roller Cover
Nap
5/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints, Enamels
For Use With
Jumbo-Koter Cage Frames
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Texture
Smooth
Surface Material
Drywall, Metal, Wood
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 3/4 in, Cover Material Microfiber, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.