4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam
Mfr # RR308-4 1/2
Zoro # G3573398
product price: $7.19
/pk 2, $3.60/eaKey Features
Length
4-1/2"
Nap
No Nap
Cover Material
Foam
Core Material
PVC
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR308-4 1/2
Zoro #
G3573398
UPC #
00071497144201
Country of Origin
China
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Overall Length
4 1/2 in
Core Diameter
3/4 in
Nap Size
0 in
Details
Item
Mini Paint Roller Cover
Nap
No Nap
Cover Material
Foam
Core Material
PVC
Surfaces
Smooth
Paint Type
All Paints, Enamels, and Varnishes
Style
Roller
Features
High Capacity and Density Along with A Lint-Free Finish, Closed End (On Both Sizes) Saves Time When Painting Corners, Open, 3/4 Core Makes Cleaning Easy and Refills Cost Less, Use with Any of the Jumbo-Koter Cage Frames
For Use With
Mini Roller Frame
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Texture
Smooth
Surface Material
Drywall, Metal, Wood
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 0 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 3/4 in, Cover Material Foam, Core Material PVC, For Use With Jumbo-Koter Cage Frames, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.