Zoro Homepage

4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber

  • Mfr # RR527-4 1/2

  • Zoro # G7724209


product price: $19.99
/pk 10, $2.00/ea
Sold in multiples of 4 for $79.96

Key Features

Length
4-1/2"
Nap
3/8"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR527-4 1/2
Zoro #
G7724209
UPC #
071497191854
Country of Origin
United States

Dimensions

Length
4-1/2"
Overall Length
4 1/2 in
Roller Length
4-1/2"
Nap Size
3/8 in
Core Diameter
3/4 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Stains
For Use With
Jumbo-Koter Cage Frames
Sheen Type
Low Sheen
Cover Type
Standard
Surface Material
Drywall, Metal, Wood
Surface Texture
Semi-Smooth
Compatible Roller Frame Style
Cage

Description

Roller, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Stains, Core Diameter 3/4 in, Cover Material Microfiber, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type Low Sheen, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.