Zoro Homepage

4" Block White China/Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 0F51190040

  • Zoro # G3944284


product price: $16.89
/ea

Key Features

Brush Style
Block
Brush Size
4"
Basic Bristle Material
Mixed Filament
Bristle Material
White China/Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F51190040
Zoro #
G3944284
UPC #
71497169822
Country of Origin
Turkey

Dimensions

Brush Size
4"

Details

Item
Paint Brush
Brush Style
Block
Basic Bristle Material
Mixed Filament
Bristle Material
White China/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Threaded

Description

Bravo Stainer professional quality block stain brush features a blend of White China bristle and polyester. Threaded hardwood handle removes for extension pole use. A great option for painting or staining flooring and hard-to-reach areas. The bucket clip reduces mess. Recommended for exterior surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.