4" Chip Firm, White China Bristle, Paint Brush, Plastic Handle
Mfr # 1148-4
Zoro # G7724391
product price: $3.95
/eaSold in multiples of 6 for $23.70
Key Features
Brush Style
Chip
Brush Size
4"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1148-4
Zoro #
G7724391
UPC #
071497193131
Country of Origin
China
Dimensions
Brush Size
4"
Brush Thickness
5/8 in
Bristle Length
1 15/16 in
Bristle Width
4 in
Bristle Thickness
5/8 in
Details
Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Firm
Application
Trim
Handle Type
Beavertail
Filament Material
China Hair
Filament Type
Natural
Ferrule Material
Tin Plated Steel
Surface Texture
Medium, Rough, Smooth
Surface Material
Concrete, Drywall, Metal, Wood
For Paint or Coating Type
Epoxies, Glues, Roof Coatings, Stains, Varnishes
For Paint Base Type
Water
Bristle Color
White
Handle Color
Clear
Description
Solvent Proof Chip, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 4 in, Bristle Thickness 5/8 in, Bristle Length 1 15/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Epoxies, Glues, Roof Coatings, Stains, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Rough, Smooth, Application Trim, Bristle Color White, Bristle Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.