Zoro Homepage

4" Chip Soft, China Hair Bristle, Paint Brush, Plastic Handle

  • Mfr # F5117-4

  • Zoro # G3572978


product price: $1.55
/ea
Sold in multiples of 12 for $18.60

Key Features

Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5117-4
Zoro #
G3572978
UPC #
71497126610
Country of Origin
Indonesia

Dimensions

Brush Size
4"
Brush Thickness
5/16 in
Bristle Length
1 11/16 in

Details

Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water

Description

Paint Brush, Brush Style Chip, Brush Size 4 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.