4" Chip Soft, White China Bristle, Paint Brush, Plastic Handle
Mfr # 1147-4
Zoro # G0467218
product price: $4.15
/eaSold in multiples of 6 for $24.90
Key Features
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1147-4
Zoro #
G0467218
UPC #
071497117618
Country of Origin
China
Dimensions
Brush Size
4"
Brush Thickness
5/16 in
Brush Length
1-15/16"
Bristle Length
1 15/16 in
Overall Length
9-3/16"
Bristle Width
4 in
Bristle Thickness
5/16 in
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 4 in, Bristle Thickness 5/16 in, Bristle Length 1 15/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Epoxies, Glues, Roof Coatings, Stains, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 4 in, Brush Length 1-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.