Shop WOOSTER
See all product information
Create Account
4" Flat Sash Soft, White China Bristle, Paint Brush, Plastic Handle
- Mfr # Z1120
- Zoro # G3925460
product price:Â
$
16.69
/ea
Key Features
Brush Style
Flat Sash
Brush Size
4"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1120
- Zoro #
- G3925460
- UPC #
- 71497129482
- Country of Origin
- United States
Dimensions
- Brush Size
- 4"
Details
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
- Bristle Stiffness
- Soft
Description
More than 50 years since their launch, Yachtsman brushes are still a top-selling Wooster line on land and sea. Natural white China bristle is soft and resilient for the finest results with oil-based varnishes, enamels, paints, stains, and urethanes. Wood grain, solid black plastic handle resists moisture and solvents. Shorter sash handle for tight spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.