Shop WOOSTER
See all product information
Create Account
Silver Tip GRIPTECH MAX Series Paint Brush, 2-1/2 in W, Thin Angle Brush, 2-7/8 in L Bristle
- Mfr # G5224-2 1/2
- Zoro # G323562381
product price:Â
$
16.95
/ea
Key Features
Width
2-1/2 in
Bristle Material
Polyester
Brush Handle Style
Rattail
Handle Material
Plastic
Bristle Length
2-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5224-2 1/2
- Zoro #
- G323562381
- UPC #
- 071497195180
- Country of Origin
- United States
- Bristle Material
- Polyester
- Brush Handle Style
- Rattail
- Handle Material
- Plastic
Dimensions
- Width
- 2-1/2 in
- Brush Thickness
- 9/16 in
- Bristle Length
- 2-7/8 in
Description
Wooster Silver Tip GRIPTECH MAX Paint Brush, Brush Type: Thin Angle, 2-7/8 in L Bristle, Polyester Bristle, Ferrule Finish: Smooth, Plastic Handle, Rattail Handle, 2-1/2 in W, 9/16 in Thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.